Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391122

MPN #: VESWDM3546

Baldor-Reliance Motor VESWDM3546, 1HP, 1740RPM, 3PH, 60HZ, 56C, 3524M, TENV, F1, N

Product Description
Baldor-Reliance Motor, 1HP,1740RPM,3PH,60HZ,56C,3524M,TENV,F1,N

Features:
  • Moisture resistant ISR® (Inverter Spike Resistant) 200°C magnet wire
  • Sealed ball bearings with moisture resistant grease
  • Contact lip seals on shaft extensions
  • Neoprene gaskets
  • Special processed cast endplates
  • 300 Series stainless steel motor frame, base, shaft and hardware
  • No exterior paint
  • Tropicalized
Typical Applications:
Food processing, packaging and outdoor applications. Severe environments where motors are washed on a regular basis.

PRICE
$1,515.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight39 lbs

Product Details

RPM1745 rpm
Horsepower1 HP
Bearing Opp Drive End6203
Frame56C
Hertz60 Hz
Drive End FlangeC-Face
Motor RPM 60 Hertz1745 rpm
Enclosure TypeTotally Enclosed
Mounting LocationC-Face Footless
Voltage208-230/460 V
Phase3
Full Load Amps3-2.9/1.45 A
Manufacturers Part NumberVESWDM3546
EnclosureTENV
Service Factor1.15
Poles4
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C