Rubbermaid Waste Stream Label Landfill Kit for Slim Jim - 1992437
Write a Review
|
Questions & Answers (0)
Product Description
The waste stream label kits contain ten landfill waste stream decals, ensuring waste sortation accuracy. Each label kit includes the following ten Landfill waste stream decals. Waste stream labels are sized to fit 16 gallon and 23 gallon Slim Jim containers.
CLEARANCE PRICE
$2.14was $14.25
Save $12.11 (85%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/5 in |
| Height | 10-1/3 in |
Product Details
| Type | Label Kit E |
| Includes | Landfill |
| Material | Vinyl |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 1992437 |
| For Use With | Slim Jim |
| Brand | Rubbermaid |