- 42" Channelizer (50" With Handle)
- With Four 6" Bands Of Diamond Grade Sheeting
- Slim Design
- Perfect For Narrow Roadways Where Space Is An Issue
- Very Durable, Designed To Rebound After Impact
- Oversized Handle
- Easy To Grab With Gloved Hand Or Light Attached
- Stackable With Or Without Base For Easy Transport And Storage
- Solid Recycled Rubber Bases In Three Weights Sold Separately
- 10 Lbs., 16 Lbs., And 30 Lbs.
- Meets MUTCD Standards
Plasticade Navicade 42" Plastic Channelizing Orange Cone, 4 6" Diamond Grade Sheeting Bands
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$44.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-5/8 in |
| Height | 50-3/8 in |
| Weight | 3 lbs |
| Reflective | Yes |
| Storage Size Width | 49-1/2 in |
| Storage Size Length | 7-19/32 in |
| Reflective Stripe Height | 6 in |
| Diameter | 7-3/4 in |
Product Details
| Sheeting | Diamond Grade |
| Type | Channelizer Post |
| Reflective Tape | Yes |
| Fillable | No |
| Color | Orange |
| Number of Reflective Stripes | 4 |
| Foldable | No |
| Material | Polyethylene |
| Description | Channelizing Orange Cone |
| Package Quantity | 1 |
| Manufacturers Part Number | 650R1-O-6-DG-A |
| Accepts Barricade Light | Yes |
| Grabber Top | Yes |
| Brand | Plasticade Products |
Warranty
| Warranty | 30 days |
Compliance & Certifications
| Certifications | MASH Accepted Meets MUTCD Standards |