VizCon TrafFix Devices Water-Cable Barrier™, White, 45332-MW
Write a Review
|
Questions & Answers (0)
Product Description
The TrafFix Water-Cable Barrier is 72" (1.9 m) long × 18" (0.46 m) wide × 32" (0.8 m) tall and is molded from polyethylene plastic. The Water-Cable Barrier is MASH tested, passed, and eligible for TL-1 31mph (50 km/hr) and TL-2 43.5 mph (70 km/r) barrier applications. Each individual wall weighs 100 lbs (45.4 kg), including internal cables, empty and 1,070 lbs (485.3 kg) when filled. Three (3) ⅜" diameter stranded steel cables are molded into the wall to contain the impacting vehicle during an accident. Standard colors are orange/red and white, product may also be produced in other colors. The TrafFix Water-Cable Barrier modules are connected together with galvanized steel T-pins passing through a double wall knuckle which minimizes breakage at hinge points. Water-Cable Barrier shall pivot up to 30° when connected. Water-Cable Barrier will have one (1) 8" (20.3 cm) diameter fill hole for quick filling and a twist lock cap for secure closure. The TrafFix Water-Cable Barrier has molded fork lift slots to provide easy movement. The drain plug is centered on the module to protect against cracking or breaking and features course buttress threads for quick removal and insertion. The Water-Cable Barriers are stackable for easy movement and storage.
PRICE
$829.00
1
1
Ships in 55 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 18 in |
| Height | 32 in |
| Weight Capacity | 1070 lbs |
| Weight | 100 lbs |
| Reflective | No |
Product Details
| Assembly Required | No |
| Sheeting | None |
| Interlocking | Yes |
| Type | Water Fillable Barricade |
| Fillable | Yes |
| Color | White |
| Panel Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 45332-MW |
| Impact Capacity | 4400 lbs @ 31 MPH,4400 lbs @ 43 MPH |
| Accepts Barricade Light | No |
| Barricade Frame Material | Polyethylene |
| Brand | VizCon TrafFix Devices |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | MASH Tested, Passed And Eligible |