Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Plasticade Products

Model # :WBB3124624

MPN #: 2008-W-HIPLR

Plasticade Pathcade Barrier System w/ HIP Sheeting, 2 Side 72"x 3"x 38", White

Product Description
Multi-functional barricade system meets ADA requirements
Use as an ADA Pathway, Crowd Control, Manhole Guard, Or Work Area Channelizer
Continuously detectable edge at barricade top and bottom
Exclusive tripod leg system, no sandbags needed when using all 3 feet
- anti-trip foot on one side
- two larger feet on other side
- use only larger feet with sandbags for ADA Compliance
Easy handle turn deploys barricade feet!
Shape to any layout, units pivot 120º
- 3 units in triangle layout for manhole guard
Robust dual connectors create easy to use linking system
Smooth, comfortable guardrail
- rounded edge on top of panel
Four recessed sheeting areas, two on each side of panel, 8" x 50" ea.
Holes for attaching signage to panel
MASH Accepted WZ- 428, Meets MUTCD Standards

PRICE
$229.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
229.95
Buy 6 units - 10 units
219.95Save $10.00 (4%)
Buy 11+ units
209.95Save $20.00 (9%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width3 in
Height38 in
Weight31 lbs
ReflectiveYes
Reflective Stripe Height8 in
Panel Width50 in

Product Details

Assembly RequiredNo
SheetingHigh Intensity Prismatic Grade
InterlockingYes
TypeADA Barricade
FillableNo
Sides2
ColorWhite
FoldableNo
Panel MaterialPolyethylene
Stripe Color FamilyOrange/White
Package Quantity1
Manufacturers Part Number2008-W-HIPLR
Accepts Barricade LightYes
Barricade Frame MaterialPlastic
BrandPlasticade Products

Warranty

Warranty30 days

Compliance & Certifications

CertificationsADA Compliance, MASH Accepted, Meets MUTCD Standards