- Hot N' Cold dispenser
- Smudge-free stainless steel panels and black front
- Stainless steel reservoir
- Large, durable drip tray
- Handle on back for easy transport and placement
- WaterGuard® 7 system eliminates spills during bottle changes and reduces the chance for dust and dirt to enter the cooler reservoir
- Energy Star certified
- Certified to NSF/ANSI 372 for low lead content
Artesian Water Dispenser, Hot N' Cold, Stainless - BTSA1SHS
Write a Review
|
Questions & Answers (0)
Product Description
Product Features:3 year limited warranty
PRICE
$598.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-3/8 in |
| Depth | 12 in |
| Height | 39-3/8 in |
| Weight | 32 lbs |
| Hot Tank Volume | 0.375 gal |
Product Details
| Water Temperature | Cold, Hot |
| Color | Silver |
| Series | Artesian |
| Hertz | 60 Hz |
| Compressor Horsepower | 1/20 HP |
| Mounting Location | Freestanding |
| Voltage | 115 V |
| Manufacturers Part Number | 504559C |
| Load Type | Top Load |
| Dispenser Type | Bottle-Fed |
| Brand | Oasis |
Warranty
| Warranty | 3 Years yr |
Compliance & Certifications
| UL Compliant | Yes |