Karcher Water Resistant Filter Element For Karcher KM 70/30 Sweeper - 5.731-625.0
Write a Review
|
Questions & Answers (0)
Product Description
Filter element - plastic filter, water resistant, washable, saves maintenance costs - For Karcher KM70/30 Sweeper 1.517-218.0
PRICE
$53.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 10 in |
| Height | 1/5 in |
| Weight | 3 lbs |
Product Details
| Color | White |
| For Use With | Karcher |
| Style | Water Resistant |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Filter |
| Manufacturers Part Number | 5.731-625.0 |
| Brand | Karcher |
Warranty
| Warranty | 3 yr |