Perfect Products HEPA Filters, White, 4/Pack - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
HEPA filter 4/box. 99.7 @ 0.3 micron filteration. For Model P103 and P104
PRICE
$46.00 Sold in packages of 4 / $11.50 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 4 in |
| Height | 6 in |
| Weight | 0.5 lbs |
Product Details
| Type | HEPA Filter |
| Material | Cloth |
| Package Quantity | 4 |
| Description | Replacement HEPA Filter |
| Color | White |
| Manufacturers Part Number | VAC7 |
| For Use With | Perfect |
| Brand | Perfect Products |