PURELL Waterless Surgical Scrub is designed to meet and exceed FDA surgical scrub requirements without the addition of harsh ingredients that can cause skin damage. Our advanced alcohol formulation provides the instant germ kill and persistent activity critical to the surgical environment. Further, our skin conditioners help to keep your surgical staff's skin feeling smoother. It requires only two applications and dries quickly. Compatible with latex, neoprene, and polyisoprene gloves. Includes five skin conditioners that help maintain healthy skin. Removable pump for easier recycling, Sanitary sealed refill helps prevent contamination.
PURELL® Waterless Surgical Scrub Gel Hand Sanitizer, 1200 mL Refill, For CS-8 Dispenser, 2/Ctn
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$549.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Gel |
| Scent | Fragrance Free |
| Capacity | 1200ML ml |
| Package Type | Refill Bottle |
| Package Quantity | 2 |
| Description | Waterless Surgical Scrub Gel Hand Sanitizer For CS-8 Dispenser |
| Color | Clear |
| Manufacturers Part Number | 7869-02 |
| For Use With | PURELL CS8 Dispenser |
| Brand | Purell |