PURELL® Advanced Hand Sanitizer Gel, Refill for ES Everywhere System, 450 mL Refill, 6/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Provide your guests, customers, and employees with the brand universally recognized and trusted as a way to provide safe and effective protection from germs. PURELL® Advanced Hand Sanitizer Gel kills 99.99 percent of most common germs that may cause illness. The formulation is built to be light and refreshing and is proven effective in maintaining skin health.
PRICE
$78.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Gel |
| Capacity | 450ML ml |
| Scent | Clean |
| Package Type | Refill Bottle |
| Package Quantity | 6 |
| Description | Advanced Gel Hand Sanitizer Refill For ES1 |
| Color | Clear |
| Manufacturers Part Number | 4450-06 |
| For Use With | PURELL ES1 Dispensers |
| Brand | Purell |