Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2186843

MPN #: 189447

Thermo Scientific Waterproof Cryo Gloves, Elbow-Length, 18 to 20 in., Extra-Large, 1 Pair

Product Description
Safely handle samples from ultra low and cryogenic storage with Thermo Scientific™ Waterproof Cryo Gloves, available in mid-arm, elbow-length and shoulder-length options.


  • Provides splash protection
  • Comfortable, lightweight, breathable
  • Side release buckles for quick on/off

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$785.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 - 20 in
SizeXL

Product Details

TypeCryogenic Gloves
Reflective TapeNo
ColorBlue
ApplicationCold Weather Protection
Cuff StyleGauntlet
Closure TypeOpen Cuff
Finger StyleFull Finger
Package Quantity1 Pair
Manufacturers Part Number189447
Thumb StyleFull
WaterproofYes
BrandThermo Scientific