Features
- Temperature Range: 40°F to 1202°F / -40°C to 650°C
Weights & Dimensions
| Length | 3 in |
| Width | 1 1/8 in |
| Height | 9 1/2 in |
| Weight | 0.4 lbs |
Product Details
| Min Temperature | 40 °C |
| Application | Food Service |
| Max Temperature | 1202 °C |
| Includes | 48 Inch Extended And 12 Inch Retracted Cord With Type-K Mini Connector |
| Material | Stainless Steel |
| Description | Thermocouple Ceramic Tip Surface Probe |
| Manufacturers Part Number | 50319-K |
| Brand | Cooper-Atkins |
Warranty
| Warranty | 1 yr |