Pleated Cartridges Standard 2-3/4"Odx9 3/4"L 50 Micron - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Watts Pleated Cartridges Standard 2 3/4"ODx9 3/4"L 50 Micron
Watts cellulose-free, 100& synthetic filter media allows the pleats to retain their form, maintaining a large amount of surface area. This allows the cartridge to handle higher solids leading and flow rates with a lower pressure drop that increases the filter efficiency and life, while reducing filter change out costs and frequency.
Watts cellulose-free, 100& synthetic filter media allows the pleats to retain their form, maintaining a large amount of surface area. This allows the cartridge to handle higher solids leading and flow rates with a lower pressure drop that increases the filter efficiency and life, while reducing filter change out costs and frequency.
PRICE
$625.00 Sold in packages of 50 / $12.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 9-3/4 in |
| Diameter | 2-3/4 in |
Product Details
| Type | Pleated |
| Microns | 50 mic |
| Material | Polypropylene, Molded Polyurethane |
| Package Quantity | 50 |
| Description | Pleated Cartridges |
| Color | Yellow |
| Manufacturers Part Number | WPC50-975 |
| Contaminants Reduced | Sediment |
| Gallons per Minute | 20 gal/min |
| Brand | Watts |