- Low cost
- Polypropylene media for chemical resistance
- Food grade ingredients for potable water
- No leachables to contaminate downstream
- Wide range of lengths and micron ratings
- Cartridges with stainless steel center tubes for temperature applications
Wound Filter Full Flow Cartridges 20"Lx4 1/2"Od 20 Micron - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Watts Wound Filter Full Flow Cartridges 20"Lx4 1/2"OD 20 Micron
PRICE
$227.80 Sold in packages of 4 / $56.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 20 in |
| Diameter | 4-1/2 in |
Product Details
| Type | String Wound |
| Microns | 20 mic |
| Material | Polypropylene |
| Package Quantity | 4 |
| Description | Full Flow Wound Filter Cartridges |
| Color | White |
| Manufacturers Part Number | SF20-20-425 |
| Contaminants Reduced | Sediment |
| Brand | Watts |