Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Watts

Model # :WBB392400

MPN #: WPC20FF20

Pleated Cartridges Full Flow 4 1/2"Odx20"L 20 Micron - Pkg Qty 9

Product Description
Watts Pleated Cartridges Full Flow 4 1/2"ODx20"L 20 Micron

Watts cellulose-free, 100& synthetic filter media allows the pleats to retain their form, maintaining a large amount of surface area. This allows the cartridge to handle higher solids leading and flow rates with a lower pressure drop that increases the filter efficiency and life, while reducing filter change out costs and frequency.

PRICE
$458.55  Sold in packages of 9 / $50.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height20 in
Diameter4-1/2 in

Product Details

TypePleated
Microns20 mic
MaterialPolypropylene, Molded Polyurethane
Package Quantity9
DescriptionFull Flow Pleated Catridges
ColorBlue
Manufacturers Part NumberWPC20FF20
Contaminants Reduced Sediment
Gallons per Minute16 gal/min
BrandWatts