Pleated Cartridges Standard 2 3/4"Odx20"L 5 Micron - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Watts Pleated Cartridges Standard 2 3/4"ODx20"L 5 Micron
Watts cellulose-free, 100& synthetic filter media allows the pleats to retain their form, maintaining a large amount of surface area. This allows the cartridge to handle higher solids leading and flow rates with a lower pressure drop that increases the filter efficiency and life, while reducing filter change out costs and frequency.
Watts cellulose-free, 100& synthetic filter media allows the pleats to retain their form, maintaining a large amount of surface area. This allows the cartridge to handle higher solids leading and flow rates with a lower pressure drop that increases the filter efficiency and life, while reducing filter change out costs and frequency.
PRICE
$798.75 Sold in packages of 25 / $31.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 20 in |
| Diameter | 2-3/4 in |
Product Details
| Type | Pleated |
| Microns | 5 mic |
| Material | Polypropylene, Molded Polyurethane |
| Package Quantity | 25 |
| Description | Pleated Cartridges |
| Color | White |
| Manufacturers Part Number | WPC5-20 |
| Contaminants Reduced | Sediment |
| Gallons per Minute | 14 gal/min |
| Brand | Watts |