Scale Prevention System Bypass Kit 1"
Write a Review
|
Questions & Answers (0)
Product Description
Watts Scale Prevention System Bypass Kit 1"
This 1" Bypass Kit is for use with Watts Scale Prevention Systems.
This 1" Bypass Kit is for use with Watts Scale Prevention Systems.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1-1/2 in |
| Diameter | 1 in |
Product Details
| Type | Clack Bypass |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Scale Prevention System Bypass kit 1" |
| Color | Black |
| Manufacturers Part Number | KC11V3006 |
| Brand | Watts |