Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rice Lake

Model # :WBB2381016

MPN #: 155922

Rice Lake RL-DBS-2 120V Digital Dual Range Baby Scale, 0-22 lb x 0.2 oz / 22-44 lb x 0.5 oz

Product Description
The RL-DBS-2 digital baby scale accurately weighs and measures even the most active babies, up to 44 pounds. Dual-range functionality provides enhanced precision for weighments from zero to 22 pounds with accuracy within 0.2 ounces. Simply place the baby on the scale, remove the baby and recall its weight by pressing the Recall key. The RL-DBS-2 is portable, extremely durable, and easy to clean and maintain.

Features:
  • Large, easy-to-read one-inch LCD display
  • Dual-range capacity for increased precision from 0-22 lb
  • Accuracy within five grams
  • Lb or kg locking capability
  • Recall function to view last weight
  • Automatic shut-off for long battery life
  • Built-in measuring tape 0-22.5 in (0-57 cm)
  • Includes 4 AA Alkaline batteries and 120V AC Adapter
PRICE
$349.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-5/8 in
Width15 in
Height3-15/16 in
Weight Capacity0-22 / 22-44 lbs
Weight10 lbs
Readability5 / 10 g
Display Digit Height1"
Unit of Measurementlb, kg
Pan/Platform Size23-5/8" x 15"
Height RodN

Product Details

Assembly RequiredNo
DisplayLCD
Power Supply4 AA Alkaline Batteries (Included), AC Adapter (Included)
WheelsN
Manufacturers Part Number155922
BrandRice Lake
TypeBaby Scale
Measurement Range0" - 22-1/2" (0-57cm)
ColorWhite
Voltage120 V
HandpostN
Package Quantity1
DescriptionDigital Dual Range Baby Scale with Built-In Measuring Tape
Legal for TradeNo

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL/cUL