- Low cost
- Polypropylene media for chemical resistance
- Food grade ingredients for potable water
- No leachables to contaminate downstream
- Wide range of lengths and micron ratings
- Cartridges with stainless steel center tubes for temperature applications
Wound Filter Cartridges 20"Lx2 1/2"Od 1 Micron - Pkg Qty 15
Write a Review
|
Questions & Answers (0)
Product Description
Watts Wound Filter Cartridges 20"Lx2 1/2"OD 1 Micron
PRICE
$273.75 Sold in packages of 15 / $18.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 20 in |
| Diameter | 2-1/2 in |
Product Details
| Type | String Wound |
| Microns | 1 mic |
| Material | Polypropylene |
| Package Quantity | 15 |
| Description | Wound Filter Cartridges |
| Color | White |
| Manufacturers Part Number | SF1-20 |
| Contaminants Reduced | Sediment |
| Brand | Watts |