Belleville Disc Spring - 2.5" OD x 1.25" ID x 0.08" Thick x 0.16" OAH - 1074 Carbon Steel - 6 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Belleville Disc Spring - 2.5" O.D. x 1.25" I.D. x 0.08" Thick x 0.16" OAH - 1074 Carbon Steel
Belleville disc springs are generally used in heavy load applications. They are manufactured with a curved shape in order to produce a spring-like operation.
Belleville disc springs are generally used in heavy load applications. They are manufactured with a curved shape in order to produce a spring-like operation.
PRICE
$41.95
3
3
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 0.16 in |
| Deflection at Load | 0.04" |
| Min Inside Dimension | 1.25" |
| Nominal Rod Size | 1.25" |
| Thickness | 0.08" |
| Load at Deflection | 739 - 1000 lbs. |
| Unit of Measurement | Inch (Imperial) |
| Max Outside Dimension | 2.5" |
| Flat Load | 1260 lbs. |
Product Details
| Country of Origin | Made in USA |
| Finish | Plain |
| Material | 1074 Carbon Steel |
| Description | Belleville Disc Spring |
| Package Quantity | 6 |
| Manufacturers Part Number | MB2500-080 |
| Brand | Gardner Spring |