Rubbermaid WaveBrake® 2.0 Mop Bucket & Wringer Combo W/ Side Press, 26 Qt. - FG748000YEL
|
Questions & Answers (0)
Product Description
Massive capacity for the largest commercial cleaning jobs. Foot pedal water evacuation conveniently located, no lifting required, for worker well-being. The side-press and down-press wringers are designed to last 5-years or 200,000 cycles. Premium tubular steel and Structural Web molded plastic. Accepts optional Dirty Water Bucket, 9C74. Lasts 58 times longer than comparative wringers. Executive Series Wavebrake models feature Quiet Casters and Dirty Water Buckets. High efficiency side press wringer. Massive capacity for the largest commercial cleaning jobs Foot pedal water evacuation conveniently located, no lifting required, for worker well-being Tested to exceed 200,000 wringing cycles.
PRICE
$129.95
1
1
Available on or around 12/04/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-2/3 in |
| Width | 15-1/3 in |
| Height | 35-2/5 in |
| Weight | 18.8 lbs |
Product Details
| Type | Side Press |
| Color | Yellow |
| Bucket Capacity | 26 qt |
| Capacity | 6.5 gal |
| Material | Plastic |
| Description | WaveBrake Bucket & Wringer Combo with Side Press |
| Package Quantity | 1 |
| Manufacturers Part Number | FG748000YEL |
| Wringer Capacity | 32 oz |
| Brand | Rubbermaid |