Winco WB-12FS Wine Bucket Stand, 30"H, Chrome Plated
Write a Review
|
Questions & Answers (0)
Product Description
Complement quality wine and finest wine buckets with this chrome plated wine bucket folding stand. This folding stand is 30" high. Fits item WB-8, 8Qt wine bucket.
PRICE
$27.95
8
8
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 30 in |
Product Details
| Style | Wine Bucket Stand |
| Finish | Chrome Plated |
| Material | Chrome Plated |
| Package Quantity | 1 |
| Description | Wine Bucket Stand |
| Color | Silver |
| Manufacturers Part Number | WB-12FS |
| Brand | Winco |