American Metalcraft SWC48 - Wine Cooler, 7-3/4"H x 4-3/4" Dia., Stainless Steel, Double Wall
Write a Review
|
Questions & Answers (0)
Product Description
Wine Cooler, 7-11/16"H, 4-3/4" Dia., Satin Finish Stainless With Double Wall Insulation
Stainless steel wine coolers, These brushed stainless coolers are suitable for wine & champagne bottles. Double-wall insulation keeps wine chilled for up to 4 hours. 7-11/16" H x 4-3/4" dia. (19.5 x 12.1 cm)
Stainless steel wine coolers, These brushed stainless coolers are suitable for wine & champagne bottles. Double-wall insulation keeps wine chilled for up to 4 hours. 7-11/16" H x 4-3/4" dia. (19.5 x 12.1 cm)
PRICE
$47.95
4
4
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-3/4 in |
| Depth | 4-3/4 in |
| Height | 7-11/16 in |
| Diameter | 4-3/4 in |
Product Details
| Type | Stainless Double Wall |
| Material | S/S |
| Color | Silver |
| Manufacturers Part Number | SWC48 |
| Brand | American Metalcraft |