WB Mfg 30" x 72" Lobo Heavy Duty Table w/ Fixed Legs - Gray Nebula
Write a Review
|
Questions & Answers (0)
Product Description
WB Mfg 30" x 72" Lobo Heavy Duty Table w/ Armor Edge Laminate Top & Fixed Legs, Gray Nebula
Constructed of 1" x 2" 16-gauge steel apron frame and 14-gauge fixed legs that have a black powdercoat finish, these tables are extra sturdy. Lotz Armor™ Edge top features 1-1/8" medium density fiberboard core, with an High pressure laminate surface and phenolic backer. The metal apron is attached prior to shipping and all tables are shipped knocked down.
Constructed of 1" x 2" 16-gauge steel apron frame and 14-gauge fixed legs that have a black powdercoat finish, these tables are extra sturdy. Lotz Armor™ Edge top features 1-1/8" medium density fiberboard core, with an High pressure laminate surface and phenolic backer. The metal apron is attached prior to shipping and all tables are shipped knocked down.
PRICE
$479.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 30 in |
| Height | 29-1/2 in |
| Weight Capacity | 1,500 lbs |
Product Details
| Assembly Required | Yes |
| Type | Utility Table |
| Frame Color Family | Black |
| Top Color Family | Gray |
| Description | Heavy Duty Table |
| Frame Material | Steel |
| Leg Type | 4 Legged |
| Manufacturers Part Number | QSLOB7083-FX-25 |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Wisconsin Bench Mfg |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | GreenGuard Certified |