Hi-Run Tool Wheelbarrow 8" Pneumatic with Universal Bearing Kit & Grease Fitting (Rib)
Write a Review
|
Questions & Answers (0)
Product Description
Pneumatic with universal bearing kit and grease fitting
PRICE
$21.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 176 lbs |
| Weight | 2 lbs |
| Tire Size | 8 in |
Product Details
| Assembly Required | Yes |
| Type | Tool |
| Color | Black |
| Max PSI | 30 psi |
| Tread Design | Rib |
| Style | Wheelbarrow |
| Package Quantity | 1 |
| Manufacturers Part Number | WB1001 |
| Tire Type | Wheelbarrow Pneumatic Tire |
| Brand | Hi-Run |
Warranty
| Warranty | 2 yr |