Marathon Pneumatic Tire & Tube 20601 - 2.80/2.50-4 Jag Tread - 8.5" x 3"
|
Questions & Answers (0)
Product Description
Marathon's pneumatic tires are the perfect option for those needing a quality replacement tire at a great, low price. Inflate with manual pump only. Not for highway use. 2.80/2.50-4" Pneumatic Tire with Tube (No Rim).
PRICE
$20.25
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Weight Capacity | 250 lbs |
| Weight | 2 lbs |
| Tire Size | 2.80/2.50-4 in |
| Wheel Diameter | 8.5 in |
Product Details
| Assembly Required | Yes |
| Type | Tire |
| Color | Black |
| Max PSI | 30 psi |
| Tread Design | Jag |
| Ply Rating | 2 Ply |
| Material | Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | 20601 |
| Tire Type | Pneumatic |
| Brand | Marathon Industries |
Warranty
| Warranty | 6 Months Free of Manufacturer Defects |