Hi-Run Lawn/Garden Tire 4.80/4.00-8 2PR P606 SAWTOOTH
Write a Review
|
Questions & Answers (0)
Product Description
Utility Carts, Wheelbarrows, Hand Trucks, Lawn Equipment; Unique tread design provides lateral traction,reducing hill slippage
PRICE
$58.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 670 lbs |
| Weight | 5 lbs |
| Tire Size | 4.80/4.00-8 in |
| Wheel Diameter | 4.8 in |
| Tread Depth (X/32) | 6.7 |
Product Details
| Assembly Required | Yes |
| Type | Tire |
| Color | Black |
| Max PSI | 42 psi |
| Tread Design | SU06 |
| Style | Lawn & Garden |
| Ply Rating | 2 Ply |
| Package Quantity | 1 |
| Manufacturers Part Number | WD1307 |
| Tire Type | Lawn/Garden Tire |
| Brand | Hi-Run |
Warranty
| Warranty | 2 yr |