Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Winco

Model # :WBB1358088

MPN #: WBR-25

Winco WBR-25 Pastry Brush, 2-1/2"W, Wood handle - Pkg Qty 24

Product Description
2-1/2" Pastry Brushes.



PRICE
$76.56  Sold in packages of 24 / $3.19 ea

Min. purchase quantity is 3
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/2 in

Product Details

Manufacturers Part NumberWBR-25
Handle MaterialWood Handle
Package Quantity24
DescriptionPastry Brush, 3In X 1/2In X 9-3/5In

BrandWinco