Wildeck® Pivot Safety Gate, Field Adjustable From 25" to 109" Interior Width
|
Questions & Answers (0)
Product Description
Wildeck® Pivot Safety Gate, Field Adjustable From 25" to 109" Interior Width
Designed for maximum installation flexibility, Wildeck's innovative Pivot Safety Gate will protect open areas on mezzanines, elevated platforms, balconies, and rack systems during loading and unloading of your material. Designed for smooth and reliable operation, Wildeck's Pivot Safety Gate can be cut-to-width at your facility for a precise, custom fit. No other safety gate provides this level of installation flexibility. With its perimeter railing and integral kickplate, loading and unloading areas can now be fully protected, reducing accidents and injury from falling material. Pivot gate railings can also be easily connected to most Wildeck mezzanine railings to provide a seamless barrier. The pivoting gate design simplifies operation. When one side is raised, the other side closes, allowing quick, convenient and safe access by forklifts and facility personnel. Whether your opening is narrow, medium, or wide, everything fits with a Wildeck Pivot Safety Gate.
https://youtu.be/KVxwNbcaf5Q
Designed for maximum installation flexibility, Wildeck's innovative Pivot Safety Gate will protect open areas on mezzanines, elevated platforms, balconies, and rack systems during loading and unloading of your material. Designed for smooth and reliable operation, Wildeck's Pivot Safety Gate can be cut-to-width at your facility for a precise, custom fit. No other safety gate provides this level of installation flexibility. With its perimeter railing and integral kickplate, loading and unloading areas can now be fully protected, reducing accidents and injury from falling material. Pivot gate railings can also be easily connected to most Wildeck mezzanine railings to provide a seamless barrier. The pivoting gate design simplifies operation. When one side is raised, the other side closes, allowing quick, convenient and safe access by forklifts and facility personnel. Whether your opening is narrow, medium, or wide, everything fits with a Wildeck Pivot Safety Gate.
https://youtu.be/KVxwNbcaf5Q
PRICE
$2,699.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25-1/8 to 109-1/2 in |
| Height | 83-7/8 in |
| Weight | 400 lbs |
| Fits Opening Width | 25 - 109 in |
| Clearance Height | 6 ft |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | WG-PSG |
| Mounting Style | Bolt On |
| Brand | Wildeck |
Warranty
| Warranty | 1 yr |