Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wildeck

Model # :WBB2002371

MPN #: 5370201

Wildeck® 2-Rail Swing Gate 6' Wide 5370201 with Safety Alarm

Product Description
Wildeck® 2-Rail Swing Gate 6' Wide with Safety Alarm

Wildeck swing gates are bi-parting and latched via a slide lock and barrel bolt. Custom gates can be provided to meet special requirements. A spring loaded option is available to return doors to a closed position when not in use thereby increasing worker safety.

Features:

  • Solid, balanced design allows easy gate opening and operation
  • Integral kickplate keeps objects from falling over mezzanine edge
  • Slide lock keeps the gate from opening when not in use
  • Meets industry requirements
  • Shipping Weight Standard Size: 180 lbs. (with hardware)
  • Installation: Side Mounted (typical), deck-mounted (optional)
  • Size: 42" H to match standard mezzanine railings
  • Swings closed automatically (with optional spring loaded hinges)
  • Assembly Hardware and Instructions Included
  • Anchors Provided (when Gate is Ordered with a Wildeck Mezzanine)
  • Usable Load Opening: 6' wide standard
  • Painted Safety Yellow for high visibility
PRICE
$4,699.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
4699.00
Buy 4 units - 10 units
4465.00Save $234.00 (5%)
Buy 11+ units
4325.00Save $374.00 (8%)
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Height42 in
Weight180 lbs
Fits Opening Width72 in

Product Details

MaterialSteel
Package Quantity1
ColorYellow
Manufacturers Part Number5370201
Mounting StyleBolt On
Capacity PSF125 PSF
BrandWildeck