HFA® Aluminum Pan, 8 oz. Capacity, Silver, 2000/Case
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum pans are versatile and economical-a vital staple for any busy kitchen. Ideal for use with both hot and cold foods. Multipurpose pans are good for storage and cooking-they can go directly from freezer to oven. Made from durable aluminum, pans are washable and reusable.
PRICE
$549.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 5 in |
| Depth | 3-3/8 in |
Product Details
| Type | Pan |
| Material | Aluminum |
| Package Quantity | 2000 |
| Description | Aluminum Pan |
| Color | Silver |
| Manufacturers Part Number | HFA 30625 |
| Shape | Round |
| Brand | HFA |