Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Prairie View

Model # :WBB776812

MPN #: WE4018-KD-U

Prairie View WE4018-KD-U, Universal Pan Rack, 15 Pan Capacity, Aluminum, 22-3/4"W x 73-1/4"H x 26"D

Product Description
Prairie View Universal Pan Rack, 15 Pan Capacity, Aluminum, 22-3/4"W x 73-1/4"H x 26"D

Features
  • All aluminum, will not rust
  • Open viewing from all sides for circulation and cleanliness
  • Easy clean 3-1/4" bar slides
  • Holds standard 12" x 20" steam pans by the lip of the pan, or 18" x 26" sheet pans by the base
  • 5" swivel stem casters
  • 4" pan spacing, 3-3/8" opening between supports
  • 15 pan capacity
  • Non-racking knock-down design ships UPS
PRICE
$1,449.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22-3/4 in
Depth26 in
Height2 in
Weight Capacity525 lbs
Runner Space4 in
Pan Size18 in x 26 in

Product Details

TypeUniversal Pan Rack
Caster TypeSwivel Stem
Casters5"
Pan Capacity15
Manufacturers Part NumberWE4018-KD-U
BrandPrairie View

Compliance & Certifications

CertificationsNSF Certified