Features:
- Exclusive Cool Handle included
- Ideal for frying and browning
- EverTite Riveting System provides for lifetime use without loose rivets
Weights & Dimensions
| Depth | 1-1/2 in |
| Bottom Diameter | 4-3/4 in |
| Gauge | 8 ga |
| Top Diameter | 7 in |
| Diameter | 4-3/4 in |
Product Details
| Type | Natural Finish Interior, 4007, 8 Gauge, 4-3/4" |
| Symbols | Made in USA |
| Material | Aluminium |
| Package Quantity | 6 |
| Description | Wear-Ever® Fry Pans with Natural Finish and Cool Handle® |
| Manufacturers Part Number | 4007 |
| Brand | Vollrath |
Compliance & Certifications
| Certifications | NSF |