Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EMI

Model # :WBB3108217

MPN #: 480

EMI Weather Alert Survival Kit

Product Description
When any weather emergency strikes be prepared at home, work, or in your car with EMI's Weather Alert Survival Kit! The kit provides the basic essentials; light, communication, protection, comfort, and First Aid. A valuable asset to the kit is The SurvivorÔ hand-crank flashlight which also features a radio, alarm, LED flashlight, and cell phone charger. EMI's Rescue Fanny Pack conveniently carries all of the supplies. The fanny pack has three outside pockets and two large zippered inside pockets and two large zippered inside pockets. The adjustable nylon webbing can fit 20" to 54" waists and has a quick release buckle. It has yellow reflective tape and measures 10"L x 6"H x 5"W. It weighs approximately 3 lbs.

Kit Contains:
Survival EquipmentFirst Aid
  • Survivor 4 in 1 Flashlight
  • 2 - 3" x 3" Sterile Pads
  • 12 in One Tool
  • 10 -1" x 3" Adhesive Bandages
  • EMS Shears
  • 1 - 3" Sterile Conforming Bandages
  • 2 - Hand Warmers (10 HRS each)
  • 1 - ½" Adhesive Tape
  • 1 - Large Hand Warmer (24 HRS)
  • 6 - Antimicrobial Hand Wipes
  • Survival Whistle with Led Light
  • 2 - Triple Antibiotic Ointment
  • Clip-on Folding Compass
  • 2 - Sting Swabs
  • 2 - Ammonia Inhalants
  • Light
  • 4 - Latex Gloves
  • Starlight - Waterproof Flashlight
  • 1 - 4 ½" Bandage Scissors
  • 2 - 6" Green 12 Hr. Light Sticks
  • 1 - 4 ½" Splinter Forceps
  • Penlight
  • 1 - CPR Lifeshield
  • 4 AA Batteries
  • 2 - Ice Packs 4" x 5"
  • Protection
  • 2 - Rain Ponchos
  • 2 - Thermal Rescue Blankets
  • 2 - Cold Weather Molded Masks
  • 1 - Waterproof Storage Containers


  • PRICE
    $149.95

    1
    1
    Ships in 4 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length10 in
    Width6 in
    Height5 in

    Product Details

    Number of Pieces55
    Closure TypeVelcro Style
    MaterialNylon Cordura
    Package Quantity1
    ColorYellow
    Person Count2-3
    Case MaterialNylon
    BrandEMI