Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3203354

MPN #: LL245WR

Tape Logic Weather-Resistant Laser Labels, 1"L x 1"W, White, 80 Labels/Sheet

Product Description
Repels condensation so weather will not damage the label!

Features:
  • Ink will not bleed
  • Made from tear resistant vinyl
  • Permanent acrylic adhesive
  • Use with label printers
  • Easy to format Microsoft® Word™


PRICE
$159.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Width1 in

Product Details

Manufacturers Part NumberLL245WR
Labels per Roll8000
Materialvinyl
ColorWhite