Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3203366

MPN #: LL257WR

Tape Logic Weather-Resistant Laser Labels, 2"L x 2"W, White, 20 Labels/Sheet

Product Description
Repels condensation so weather will not damage the label!

Features:
  • Ink will not bleed
  • Made from tear resistant vinyl
  • Permanent acrylic adhesive
  • Use with label printers
  • Easy to format Microsoft® Word™


PRICE
$125.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Width2 in

Product Details

Manufacturers Part NumberLL257WR
Labels per Roll2000
Materialvinyl
ColorWhite