Highwood® Weatherly 5' Porch Swing, Nantucket Blue
Write a Review
|
Questions & Answers (0)
Product Description
The 5-Foot Weatherly Porch Swing delivers a modern, streamlined seating solution for outdoor spaces. Its clean design provides a strong visual presence while integrating easily into a variety of settings. Manufactured in the USA, the swing includes a chain for straightforward installation. The swing is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. Our swings are load-tested to ASTM 1561-03 (2008) standards for outdoor plastic furniture and support up to 600 lbs. Some assembly is required; see assembly guide.
PRICE
$569.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60-5/8 in |
| Width | 25-13/16 in |
| Height | 20-3/4 in |
| Weight Capacity | 600 lbs |
| Weight | 44 lbs |
| Seat Length | 54 in |
| Seat Width | 17-13/16 in |
Product Details
| Assembly Required | Yes |
| Type | Swing Bench |
| Frame Color Family | Nantucket Blue |
| Color | Nantucket Blue |
| Material | Polystyrene |
| Frame Material | Polystyrene |
| Arm Type | Fixed |
| Manufacturers Part Number | AD-PORW1-NBE |
| Mounting Style | Surface |
| Collection | Weatherly |
| Brand | Highwood |
Warranty
| Warranty | 12 Years Residential, 5 Years Commercial yr |