Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ClearSpan

Model # :WBB354235

MPN #: 1830CCG10

WeatherShield Commercial Canopy 18'W x 30'L Gray

Product Description
WeatherShield Commercial Canopy 18'W x 30'L Grey

Host outdoor events under a Heavy-Duty Weathershield Commercial Canopy.Quick and easy assembly on any surface. EZ-Lock slip fittings mean less building time, more event time.14 gauge, 1.66 OD Allied Gatorshield structural steel tubing.12.5 oz., 24 mil premium covers come with a 15 year warranty. Sidewall height: 6'6.To provide secure and stable holding power, Anchor Accessories recommended. Choose from Model B354301, B354299 or B354303.

PRICE
$4,405.00

1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 ft
Width18 ft
Height11' 6" ft
Weight737 lbs
Size18 x 30 ft
Side Wall Height6' 6"
Coverage Area540 ft²
Skylight Dimension6' 6"

Product Details

Assembly RequiredYes
TypeCommercial Canopy
ColorGray
SeriesWeatherShield
Country of OriginUnited States
MaterialPolyethylene
Package Quantity1
Frame Material1.66" Steel Pipe
Manufacturers Part Number1830CCG10
BrandClearSpan