10x20 Canopy White Replacement Cover for 1-3/8" Frame
|
Questions & Answers (0)
Product Description
Don't settle for cheap tarp covers on your shelter. Replace your worn canopy cover with a genuine ShelterLogic Replacement Cover. Fitted, fully valanced polyethylene cover. 100% waterproof with advanced engineered, triple-layer and rip stop fabric features. UV treated inside and out with added fade blockers, anti-aging and anti-fungal agents. 50+UPF rating blocks more than 98% of UV harmful rays. UPF represents Ultraviolet Protection Factor and indicates how much of the sun's radiation is absorbed. 50+UPF is the highest fabric rating for radiation exposure. Only 2% of the UV rays will penetrate through the shade fabric. Twist Tite™ tensioning squares up frames and tightens down covers. Package Includes (1) One-piece, full valance, fitted cover.
PRICE
$189.95
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Width | 10 ft |
| Weight | 10 lbs |
| Size | 10 x 20 ft |
| Coverage Area | 200 ft² |
Product Details
| Assembly Required | Yes |
| Type | Replacement Cover |
| Color | White |
| For Use With | 1-3/8" OD Steel Pipe |
| Material | Polyethylene |
| Package Quantity | 1 |
| Frame Material | Steel Pipe |
| Manufacturers Part Number | 10072 |
| Brand | ShelterLogic |
Warranty
| Warranty | 1 yr |