WeatherShield Portable Green Canopy 8'W x 10'L
|
Questions & Answers (0)
Product Description
Portable protection from the weather and sun Can be put up and taken down quickly and transported anywhere. Constructed from 17 gauge, 1.315 OD Allied Gatorshield structural steel tubing.10 oz.rip-stop polyethylene cover will last for years. Sidewall height: 5'8. Side wall panel sold separately, call for details. To provide secure and stable holding power, Anchor Accessories recommended. Choose from Model B354301, B354299 or B354303.
PRICE
$819.00
1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 8 ft |
| Height | 8 ft |
| Weight | 81 lbs |
| Size | 8 x 10 ft |
| Side Wall Height | 5' 8" |
| Rafter Spacing | 10' |
| Coverage Area | 80 ft² |
| Skylight Dimension | 5' 8" |
| Material Weight | 10 |
Product Details
| Assembly Required | Yes |
| Type | Multipurpose Canopy |
| Color | Green |
| Series | WeatherShield |
| Country of Origin | United States |
| Material | Polyethylene |
| Package Quantity | 1 |
| Frame Material | 1-5/16" Steel Pipe |
| Manufacturers Part Number | 810PCN10 |
| Brand | ClearSpan |