Lift-All® EN1601DX6 Web Sling 1 Ply Endless 6 Feet Long 1 Inch Wide
Write a Review
|
Questions & Answers (0)
Product Description
POLYESTER WEB SLING
Tuff-Tag rated capacity and warning label is guaranteed legible for the life of the sling. Red core yarn warning system aids in the sling inspection process. Abrasion resistant latex treatment for extended sling life. Soft web will not mar the load. Resists rot and mildew.
Endless style slings are the most versatile and economically priced. Rotate sling to reduce wear. Spread legs help balance the load.
Other lengths are available; Please call for pricing.
Tuff-Tag rated capacity and warning label is guaranteed legible for the life of the sling. Red core yarn warning system aids in the sling inspection process. Abrasion resistant latex treatment for extended sling life. Soft web will not mar the load. Resists rot and mildew.
Endless style slings are the most versatile and economically priced. Rotate sling to reduce wear. Spread legs help balance the load.
Other lengths are available; Please call for pricing.
PRICE
$18.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 1 in |
| Choker Hitch Weight Capacity | 1900 lbs |
| Vertical Lift Weight Capacity | 2400 lbs |
| Basket Hitch Capacity | 4800 lbs |
Product Details
| Style | Web Flat |
| Type | Endless |
| Plys | 1 |
| Material | Polyester |
| Color | Yellow |
| Manufacturers Part Number | EN1601DX6 |
| Brand | Lift-All |