Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Uncaged Ergonomics

Model # :WBB2238557

MPN #: WEEb

Uncaged Ergonomics WEEb WorkEZ Executive Aluminum Laptop & Tablet Cooling Stand, Black

Product Description
WorkEZ Executive is an adjustable laptop stand that works everywhere you go - on the couch, in bed, sitting at a desk and even standing. The lightweight, durable stand is made of premium-grade, anodized aluminum and naturally dissipates heat to cool laptops. Each leg has special joints that accordion the stand up and down, adjusting the height and angle to perfectly position screens for optimal comfort. Not just for laptops, WorkEZ Executive also holds tablets, books, and monitors in a more ergonomically-correct position. When you're done using it, the entire stand collapses down into a thin, flat package.

Uses:
  • Lap Desk: Compute more comfortably when laying in bed or lounging on the couch. Raise laptops off your lap, keep them cool, and tilt screens to reduce glare.
  • Adjustable Lap Top Riser: The perfect way to improve your posture! Comfortably elevate screens to eye-level, tilt screens to reduce glare, cool laptops and free-up space and organize your desk.
  • Laptop Standing Desk: A simple, affordable way to stand up and work on any desk. Elevate screens up to 21", tilt the panel, and quickly collapse the stand when you're finished.
  • Reading Stand: An amazing adjustable height and angle ergonomic reading stand - raise books to eye-level, tilt the page, free up desk space. The perfect textbook holder for students!
  • Computer Monitor Riser: Raise monitors to eye-level with this adjustable-height stand.
Specifications:
  • Outside Dimensions: 22" x 12" x 3"
  • Panel Size: 18" x 10"
  • Width Between Legs: 20-7/8"
  • Product Weight: 3.3 lbs
  • Material: Aluminum
  • Color: Black


PRICE
$72.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth12 in
Height2 to 21 in
Weight Capacity13 lbs
Weight4 lbs

Product Details

Assembly RequiredNo
TypeLaptop Stand
ColorBlack
For Use WithUniversal
Rotation360 °
MaterialAluminum
DescriptionWorkEZ Executive Laptop Cooling Stand
Package Quantity1
Manufacturers Part NumberWEEb
Cooling Fan IncludedNo
BrandUncaged Ergonomics