Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LabExact

Model # :WBB2684726

MPN #: W66

LabExact Weighing Papers 6" x 6", 500 PK

Product Description
This unique media is an analytical purity grade cellulose based non-sterile paper designed for conveying powder or gelatinous paste samples to and from balances and instruments. The material has sufficient structural integrity to resist tearing during quadrant folding or enveloping. The surface is highly calendared (non treated gloss) to a smoothness which resists sample hold or moisture absorption. The surface texture is designed to increase abrasion durability during spatula scraping. This media demonstrates excellent lot-to-lot reproducibility. Material chemistries are verified against a standard using GC techniques prior to the paper making process. Other applications include; slip sheets between samples and slides, short term exposure as a moisture barrier, liners within containers and laminating backing for structural support.

PRICE
$24.50

Min. purchase quantity is 2
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width6 in

Product Details

TypeWeighing Papers
MaterialCotton Cellulose
Package Quantity500
DescriptionWeighing Papers
ColorWhite
Manufacturers Part NumberW66
BrandLabExact