Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Global Industrial

Model # :WBB3251226

Global Industrial™ Weight Limit Manual Pallet Jack, 3300 lb. Capacity, 27"W x 48"L Forks

Product Description
✓ Allows users to set the lift capacity between 500 and 3,300 lbs.
✓ Moves easily on 3" load wheels & 7" steer wheels
✓ Delivers reliable overload protection without electronics

Designed to safely lift and transport up to 3,300 lbs., the Global Industrial™ Weight Limit Manual Pallet Jack features a built-in adjustable load limiter to prevent lifting beyond a preset capacity. Constructed from heavy-duty steel with a durable powder coat finish, it offers keyed access for authorized users to set load limits, reducing the risk of injury and product damage. The pressure-based system restricts lifting once the maximum load is reached, while built-in overload protection supports long-term durability and low maintenance. Ideal for use in construction, manufacturing, and retail environments, this manual pallet jack includes non-marking nylon wheels for smooth mobility and an ergonomic handle for enhanced comfort.

  • A security screw adjusts hydraulic pressure to match allowable capacity
  • Ergonomic handle
  • Able to fit through most single doorways
  • PRICE
    $349.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length63 in
    Width27 in
    Height47-1/2 in
    Lowered Height2-7/8 in
    Raised Height7-1/2 in
    Weight Capacity3300 lbs
    Weight160 lbs
    Distance Across Forks27 in
    Fork Length48 in
    Fork Width5-1/2 in
    Distance Between Forks16 in
    Load Wheel Diameter3 in

    Product Details

    Assembly RequiredNo
    TypeStandard Duty Pallet Jack
    ColorYellow
    Wheel TypeSolid
    Load Wheel MaterialPolyurethane
    MaterialSteel
    OperationManual
    Manufacturers Part NumberB3251226
    Entry RollersNo
    Handle StyleErgonomic Handle
    Steer Wheel MaterialPolyurethane
    BrandGlobal Industrial