TOOTSIE Child's Play Candy Variety Bag, 4.75 lb
Write a Review
|
Questions & Answers (0)
Product Description
A fun bag for the kids. It's filled with all of Tootsie's great products: Tootsie Rolls, Juniors, Snack Bars, Mini-Dots, Tootsie Pops, and Tootsie Fruit Rolls, all in great kids' sizes. This 4.75-Pound bag is packed with fun-sized candy pieces that are perfect for Halloween candy, Easter candy, office candy jars, or even stuffed into a birthday pinata. Tootsie Child's Play assortment is a must have for any candy-lover.
PRICE
$57.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4.75 lb |
Product Details
| Type | Candy |
| Flavor | Chocolate |
| Package Type | Bag |
| Description | Tootsie Child's Play Candy Variety Bag |
| Manufacturers Part Number | 220-00018 |
| Gluten Free | No |
| Brand | Tootsie Roll |