Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Goff's

Model # :WBB966487

MPN #: 31419

Goff's Weld Curtain 31419 with Straight Track & Hardware - 6'W x 8'H

Product Description
Goff's Welding Curtains create a retractable barrier to easily contain welding fumes and contaminants and block 100% of U.V. light. Weld Curtains glide in and out of use on a galvanized steel track and roller system to form a UV protected area as necessary. Manufactured with 14 oz solid vinyl and a 14 mil weld view PVC, Goff's Curtains meet California State Fire Marshall standards for fire resistance. They are water repellent, mildew and rot resistant and resistant to most chemicals. At nearly 1/3 of the cost of a permanent wall, Goff's Welding Curtains are the flexible way to separate weld areas!

Note: Unit includes a Straight Track only. The Curved Track shown is available via a Special Order; Please call for more information.

Custom Sizes and other colors available; Call for more information.
PRICE
$199.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 ft
Height8 ft
Weight15 lbs

Product Details

Assembly RequiredYes
TypeWelding Curtain
ColorYellow
Mounting Location16 gauge Galvanized Steel Track & Nylon Roller Hooks
MaterialSewn 14 or 18 oz Vinyl Coated Polyester Fabric with 14 mil Weldview PVC Section
OperationManual
Package Quantity1
Manufacturers Part Number31419
BrandGoff's

Warranty

WarrantyLimited 5 Year Warranty

Compliance & Certifications

CertificationsCalifornia State Fire Marshall Code Approved, OSHA Approved