Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2337453

MPN #: B46PKGD

Buyers Products B46 Weld-On Forged 3/4" D-Ring - Gray

Product Description
Buyers Products Forged D-Ring with mounting bracket is forged from C-1045 steel. Ideal for towing and cargo control, the D-Ring has a working load limit of 9,120 lb. and an ultimate breaking strength of 27,360 lb. Not for overhead use.

  • Ring diameter of 3/4" and inner dimensions of 3" x 3"
  • Mounting bracket is 2-1/8"W x 3/8"D


PRICE
$17.50

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/2 in
Height4-1/2 in
Weight3 lbs
Ultimate Load Strength Weight Capacity27,360 lbs
Working Load Weight Limit Range5001 to 15,000 lbs
Ultimate Load Strength Capacity Range15,001 to 50,000 lbs
Working Load Weight Limit9120 lbs
Inner Ring Dimensions3" x 3"

Product Details

Assembly RequiredNo
ColorGray
End FittingWeld-On
MaterialSteel
Package Quantity1
Manufacturers Part NumberB46PKGD
BrandBuyers Products

Warranty

Warranty1 yr