- Fitting: FE8306-1 Spring Fitting
- Working Load Limit: 1,000 lbs./455 kgs.
- Weight: 0.4 lbs., 0.2 kgs
Kinedyne Rope Tie Off - 6" x 2" D-Ring Spring-Loaded Fitting - 660001
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty rope tie off with D-ring end is an easy way to add versatility to your E-Track system. Simply insert into the E-Track and it allows use of rope, ratchet straps or other tie downs that don't have a spring e-fitting hardware end. 4900G Webbing and 1027 D-Ring
PRICE
$8.90
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 2 in |
| Weight Capacity | Ultimate Load Strength 3000; Working Load Limit 1000 lbs |
| Weight | 0.4 lbs |
Product Details
| Assembly Required | No |
| Type | Rope Tie Off |
| Color | Gray |
| Series | Series E/A |
| End Fitting | Spring Loaded Fitting |
| Material | Polyester |
| Package Quantity | 1 |
| Manufacturers Part Number | 660001 |
| Brand | Kinedyne |