Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ancra

Model # :WBB918666

MPN #: 43795-11-30

Ancra® 43795-11-30 4" x 30' Winch Strap with 41631-12 Delta Ring

Product Description
This 30' Winch strap with a high strength delta ring and wear and weather resistant 4" latex treated polyester webbing produces a strap that meets WSTDA T-1 standards for web tiedowns. The delta ring attaches to welded J hooks on the frame of trucks or trailers and has a WLL of 5,400 lbs.

PRICE
$22.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 ft
Width5.57 in
Height0.56 in
Weight5 lbs
Ultimate Load Strength Weight Capacity16,200 lbs
Working Load Weight Limit Range5001 to 15,000 lbs
Ultimate Load Strength Capacity Range15,001 to 50,000 lbs
Working Load Weight Limit5400 lbs

Product Details

Assembly RequiredNo
TypeDelta Ring End Fitting
ColorYellow
MaterialSynthetic Webbing & Steel
DescriptionWinch Strap with Delta Ring
Package Quantity1
Manufacturers Part Number43795-11-30
BrandAncra