- Ring diameter of 1" and inner dimensions of 3-1/2" x 3"
Buyers Products B52 Weld-On Forged 360° Rotating 1" D-Ring with 55° Angle - Gray
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Forged D-Ring rotates 360° and has a 55° angle on the ring for optimum strapping angle. Excellent for securing cargo, rings have a working load limit of 15,586 lb. and an ultimate breaking strength of 46,758 lb. Not for overhead use.
PRICE
$45.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 4-7/8 in |
| Weight | 7 lbs |
| Ultimate Load Strength Weight Capacity | 46,758 lbs |
| Working Load Weight Limit Range | 15,001 to 20,000 lbs |
| Ultimate Load Strength Capacity Range | 15,001 to 50,000 lbs |
| Working Load Weight Limit | 15,586 lbs |
| Inner Ring Dimensions | 3-1/2" x 3" |
Product Details
| Assembly Required | No |
| Color | Gray |
| End Fitting | Weld-On |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | B52 |
| Brand | Buyers Products |
Warranty
| Warranty | 1 yr |